Shop All Spray Paint
Rust-Oleum
Turquoise Waters, Gloss, 11 oz
Mfr # 353336
Zoro # G305300963
product price: $16.55
/ea
Sold in multiples of 4 for $66.20
$66.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Turquoise Waters
- Net Weight 11 oz
- Base Type Water
- Paint and Primer Surface Material wood, metal, glass, plastic, paper
Product Information
- Brand Rust-Oleum
- MFR # 353336
- Zoro # G305300963
- UPC # 20066455293
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Turquoise Waters |
Net Weight | 11 oz |
Base Type | Water |
Paint and Primer Surface Material | wood, metal, glass, plastic, paper |
Color Family | Blues |
Sheen | Gloss |
Description
Rust-Oleum’s Imagine Color Shift colors contain advanced light interference pigments that change color depending on the light source. You only need to move your painted object around to see the color shifting effect from one color to the next! Color Shift paints provide a special effect to bikes helmets running boards rims skateboards and home decor items. Ideal for surfaces such as ceramic metal glass and plastic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER J-Koter 26.5 in. Rllr Frame Rr014 (0RR0140000)
- PURDY 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144380325)
- PORC-A-FIX Porcafix As Wht Voc Glz (AS-1V)
- KRYLON Rust Preventative Spray Paint, Hunter Green, Gloss, 12 oz (K02789007)
- RUST-OLEUM Farmhouse Black, Matte, 12 oz (330505)
- RUST-OLEUM Spray Paint, OSHA Safety Red, Gloss, 12 oz (1660830)
- RUST-OLEUM Spray Paint, Dull Aluminum, Gloss, 12 oz (1614830)
- RUST-OLEUM French Cream, Matte, 12 oz (282816)
- RUST-OLEUM Rust Preventative Spray Paint, Almond, Unfinished, 12 oz (313789)
- RUST-OLEUM Midnight Blue, Gloss, 12 Oz (334091)
- RUST-OLEUM Gilded Brass, Metallic, 11 oz (330504)
- Rust-Oleum Spray Paint