Shop All Truck Bed Covers
Rust-Oleum
Truck Bed Coating, Black, 128 oz
Mfr # 323529
Zoro # G008377699
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 128 oz
- Application Method Roller
- Color Black
- Resin Type Epoxy
- Finish Texture Textured
Product Information
- Brand Rust-Oleum
- MFR # 323529
- Zoro # G008377699
- UPC # 20066373153
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Container Size | 128 oz |
Details
Application Method | Roller |
Item | Truck Bed Coating |
Color | Black |
Resin Type | Epoxy |
Finish Texture | Textured |
Base Type | Solvent |
Coverage Area | 180 to 200 sq ft |
Sheen | Matte |
Compatible Surface Material | Concrete, Metal, Wood |
Description
Truck Bed Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Concrete, Metal, Wood, Sheen Matte, Finish Texture Textured, Resin Type Epoxy, Color Black, Container Size 128 oz, Coverage Area 180 to 200 sq ft, Sub Brand Not Applicable, Paint Dispensing Style Not Applicable
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Spark Plug Rethread Kit 14Mm Thread Repair K, W83164 (W83164)
- BULLDOG Jack Handle Replacement, Top Wind (500180)
- DAYCO Belt Tensioner, Serpentine, 89446 (89446)
- TYC Headlight Assembly, 20-6233-00 (20-6233-00)
- RUST-OLEUM Truck Bed Coating, Black, Textured, 24 oz. (340455)
- RUGGED RIDGE ARMIS RETRACTABLE LOCKING BED COVR W/TRAIL RAILS; 20 JEEP GLADIATOR JT (13550.31)
- UNDERCOVER 15-C F150 EXT/CREW CAB 5.5FT SB ELITE COVER (UC2158)
- UNDERCOVER 17-C TUNDRA 5.5FT SHORT BED CREW MAX 1H5-CEMENT GRAY UNDERCOVER LUX (UC4116L-1H5)
- WESTIN AUTOMOTIVE 99-18 SILVERADO/SIERRA/04-C F150/07-C TUNDRA HDX HEADACHE RACK WHITE (57-8023)
- WESTIN Smooth Bed Caps w/o Stake Holes (72-40721)
- WESTIN Smooth Front Cap (72-11171)
- Rust-Oleum Truck Bed Covers