Shop All Spray Paint
Rust-Oleum
Sunrise Red, Gloss, 12 oz
Mfr # 338919
Zoro # G900480244
product price: $13.19
/ea
Sold in multiples of 6 for $79.14
$79.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Color Sunrise Red
- Net Weight 12 oz
- Paint and Primer Surface Material Multi-Surface
- Color Family Reds
Product Information
- Brand Rust-Oleum
- MFR # 338919
- Zoro # G900480244
- UPC # 20066426187
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Color | Sunrise Red |
Net Weight | 12 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Reds |
Application Method | Spray |
Paint Sub-Brand | Stops Rust |
Sheen | Gloss |
Description
Rust-Oleum Stops Rust Advanced Spray Paint builds on the original formula by offering even stronger rust protection and color retention. It's a premium coating for multi-purpose use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUR-LINE Paint Roller Kit, 4inL Roller, Knit Fabric (2007320)
- MINWAX 1 Lb. Regular Finishing Paste Wax (785004444)
- IDL PACKAGING Set of Hand-Masker Device, 12 x 60 yd Masking Paper and 1.5 x 60 yd Painters Tape for Painting (TH-120-12-B)
- M-1 Liquid Wallpaper Stripper, 1 qt., Water (79332M)
- RUST-OLEUM Almond, Satin, 12 oz (7750830)
- RUST-OLEUM Spray Paint, Ocean Mist, 12 Oz (334053)
- RUST-OLEUM Spray Paint, Light Gray, Gloss, 12 oz (214647)
- RUST-OLEUM Brilliant Blue, Gloss, 12 Oz (334027)
- RUST-OLEUM Metallic Turquoise, Metallic, 11 oz (330480)
- RUST-OLEUM Spry Paint Brn Camo 12Oz (1918830)
- RUST-OLEUM Stops Rust Spray Paint, Sage Satin 12 Oz. Spray (7720830)
- Rust-Oleum Spray Paint & Primer