Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
Stops Rust Textured Forest Green Spray Paint 12 oz (Discontinued)
Mfr # 7222-830
Zoro # G405297385
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Greens
- Color Forest Green
- Net Weight 12 oz
- Paint and Primer Surface Material Metal, concrete, Masonry light fixtures
Product Information
- Brand Rust-Oleum
- MFR # 7222-830
- Zoro # G405297385
- UPC # 20066722289
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Greens |
Color | Forest Green |
Net Weight | 12 oz |
Paint and Primer Surface Material | Metal, concrete, Masonry light fixtures |
Application Method | Spray |
Description
Rust-Oleum Textured Spray Paint provides distinctive durable coating to metal wood concrete or masonry. Apply to chairs tables light fixtures swing sets tool chests and more. It features a comfort tip with a wider finger pad to reduce fatigue caused by continuous spraying.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.