Shop All Anti-slip tapes, Treads & Stair Nosings
Rust-Oleum
Stair Tread, Yellow/Black, 36in W
Mfr # 271799
Zoro # G5371177
original price:
$104.42
8% off
new price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Color Black/Yellow
- Material Fiberglass Reinforced Plastic
- Thickness 5/32 in
- Standards NFSI Certified
Product Information
- Brand Rust-Oleum
- MFR # 271799
- Zoro # G5371177
- UPC # 20066230708
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 36 in |
Depth | 13 1/2 in |
Lip Height | 1 1/4 in |
Grit Size | Coarse |
Details
Item | Stair Tread Cover |
Color | Black/Yellow |
Material | Fiberglass Reinforced Plastic |
Thickness | 5/32 in |
Standards | NFSI Certified |
Installation Method | Adhesive and Fasteners |
Tread Pattern | Coarse |
For Surface Type | Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces |
Surface Design | Full Coverage Grit |
Two-Stage Installation | No |
Edge Style | Square |
Installation Hardware Included | Yes |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Oil Resistant |
Nose Style | Square |
Number of Grit Strips | 1 |
Series | SAFESTEP |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Tread Cover, Lip Height 1 1/4 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Square, For Surface Type Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces, Grit Size Coarse, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Fiberglass Reinforced Plastic, Number of Grit Strips 1, Overall Depth 13 1/2 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Hanging Aisle Sign, Legend 2 (HPS-FS1212-2)
- C.H. HANSON Number Set, 3/16 In. H, Steel (21400)
- MCR SAFETY Tyvek Coverall W Hood, L, PK25, L, 25 PK, White, Tyvek(R), Zipper (TY127SL)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK3 (48JR33)
- RUST-OLEUM Stair Nosing, Ylw, 59inW, Plstic/Fiberglass (271821)
- RUST-OLEUM Stair Tread, Ylw/Black, 48in W, Fiberglass (292463)
- RUST-OLEUM Stair Tread, Yellow/Black, 48in W (271800)
- RUST-OLEUM Anti-Slip Stair Nosing, 32in W, Fiberglass (292482)
- RUST-OLEUM Stair Tread, Ylw/Black, 32in W, Fiberglass (292460)
- RUST-OLEUM Antislip Sheet, 47 in W, Plastic/Fiberglass (271814)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Red (6FXW1)
- Rust-Oleum Anti-slip tapes, Treads & Stair Nosings