Shop All Anti-slip tapes, Treads & Stair Nosings
Rust-Oleum
Stair Tread, Yellow/Black, 36in W
Mfr # 271795
Zoro # G5371134
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Color Black/Yellow
- Material Fiberglass Reinforced Plastic
- Thickness 5/32 in
- Standards NFSI Certified
Product Information
- Brand Rust-Oleum
- MFR # 271795
- Zoro # G5371134
- UPC # 20066230661
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 36 in |
Lip Height | 1 1/4 in |
Depth | 10 in |
Grit Size | Coarse |
Details
Item | Stair Tread Cover |
Color | Black/Yellow |
Material | Fiberglass Reinforced Plastic |
Thickness | 5/32 in |
Standards | NFSI Certified |
Installation Method | Adhesive and Fasteners |
Tread Pattern | Coarse |
Number of Grit Strips | 1 |
Installation Hardware Included | Yes |
Nose Style | Square |
For Surface Type | Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Oil Resistant |
Series | SAFESTEP |
Edge Style | Square |
Two-Stage Installation | No |
Surface Design | Full Coverage Grit |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Tread Cover, Lip Height 1 1/4 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Square, For Surface Type Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces, Grit Size Coarse, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Fiberglass Reinforced Plastic, Number of Grit Strips 1, Overall Depth 10 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113213)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, (3) AA Batteries (KN-COB-B-LP)
- BRADY Group Lockout Box, 12 Locks Max, Red (105715)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X125V1M)
- RUST-OLEUM Antislip Sheet, 47 in W, Plastic/Fiberglass (271814)
- RUST-OLEUM Stair Tread, Ylw/Black, 32in W, Fiberglass (292460)
- RUST-OLEUM Stair Tread, Yellow/Black, 59in W (271797)
- RUST-OLEUM Landing Tile Cover, Yellow/Blk, 47-1/4in W (271816)
- RUST-OLEUM Stair Tread, Yellow/Black, 36in W (271799)
- RUST-OLEUM Stair Tread, Ylw/Blk, 32inW, Plstic/Fbrglss (271792)
- TAPE LOGIC Tape Logic® Anti-Slip Tape, 28 Mil, 36" x 60', Black, 1/Roll (T963680B)
- Rust-Oleum Anti-slip tapes, Treads & Stair Nosings