Shop All Spray Primer
Rust-Oleum
Spray Primer, Flat, Gray, 12 oz, Exterior
Mfr # 334017
Zoro # G710190623
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 20 min
- Application Method Spray
- Base Type Solvent
- Resin Type Acrylic Modified Alkyd
- Size 12 Oz
Product Information
- Brand Rust-Oleum
- MFR # 334017
- Zoro # G710190623
- UPC # 020066387709
- Country of Origin United States
- Category Spray Primer
Dimensions
Size | 12 Oz |
Container Size | 12 oz |
Description
Spray Primer, Opacity 0 Percent, Maximum Dry Film Thickness 2.5 mil, Coating Application Primer, Color Family Gray, Compatible Surface Material Metal, Plastic, Wood, Sheen Flat, Finish Texture No Texture, Resin Type Acrylic Modified Alkyd, Color Gray, Container Size 12 oz, Coverage Area 10 to 12 sq ft, Base Type Solvent, Dry Time 20 min, Use Location Exterior, Sub Brand Painter's Touch 2X, Container Type Can, Dry Time to Recoat 1 hr, Features Any-Angle Spray System, Comfort Spray Tip
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Cleaner and Primer, Solvent Base, 12 oz (345815)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., White, Water -Based (QT0390100)
- 3M ATOMIZING HEADS 2.0MM (3M16609)
- RAINGUARD Thermal Barrier, Clear, 5 gal. Size (SP-2004)
- RUST-OLEUM Spray Primer, Flat, White, 12 oz, Exterior (334019)
- RUST-OLEUM Rust Preventative Spray Primer, Rusty Metal Primer, Flat Finish, 24 oz (353346)
- RUST-OLEUM Black Primer, Flat Finish, 12 oz (249846)
- RUST-OLEUM Spray Epoxy Primer, Gray, Flat Finish, 13.2 oz (247597)
- RUST-OLEUM Rust Preventative Spray Primer, White, Flat Finish, 15 oz. (209566)
- RUST-OLEUM Rust Preventative Spray Primer, Gray, Flat Finish, 15 oz (V2182838)
- RUST-OLEUM Spray Epoxy Primer, Beige, Flat Finish, 14.1 oz (247598)
- Rust-Oleum Spray Primer