Shop All Spray Paint
Rust-Oleum
Spray Paint, Winter Gray, 12 Oz
Mfr # 334049
Zoro # G1962997
Sold in multiples of 6 for $52.74
$52.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 12 Oz
- Coverage 8 to 12 sq ft
- Dry Time 1 hr
- Base Type Solvent
Product Information
- Brand Rust-Oleum
- MFR # 334049
- Zoro # G1962997
- UPC # 20066187460
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Winter Gray |
Net Weight | 12 Oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Exposure Conditions | Interior/Exterior |
Dry Time Tack Free | 20 min. |
Color Family | Grays |
Spray Paints Item | Spray Paint |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Resin Type | Alkyd |
Application Temperature | 50 Degrees to 90 Degrees F |
Application Method | Spray |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 4" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool, 2 PK (2KW438)
- TRUE VALUE TTB QT ALU EXT Enamel (TTB10-QT)
- KRYLON INDUSTRIAL Spray Paint, Ultra Black, Ultra-Flat, 12 oz (K01602A07)
- WELD-AID 1 gal. Matte Gray Zinc Rich Galvanizing Compound (FZ-100)
- RUST-OLEUM Spray Paint, Warm Yellow, 12 Oz (249091)
- RUST-OLEUM Spray Paint, Seaside, 12 Oz (334050)
- RUST-OLEUM Spray Paint, Sage Green, 12 Oz (249094)
- RUST-OLEUM Navy, Matte, 12 Oz (358832)
- RUST-OLEUM Spray Paint, Amber, Flat Metallic, 11 oz (271472)
- RUST-OLEUM Spray Paint, Khaki, 12 oz (334037)
- TOUCH N TONE Leather Brown, Gloss, 10 oz (55277830)
- Rust-Oleum Spray Paint & Primer