Shop All Spray Paint
Rust-Oleum
Spray Paint, White, Flat, 12 oz
Mfr # 247564
Zoro # G1808935
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Coverage 10 to 15 sq ft
- Dry Time 1 hr
- Base Type Solvent
- Paint and Primer Surface Material Modified Alkyd
Product Information
- Brand Rust-Oleum
- MFR # 247564
- Zoro # G1808935
- UPC # 20066175702
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family White, Compatible Surface Material Concrete, Metal, Plastic, Vinyl, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Modified Alkyd, Color White, Container Size 12 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Universal, Container Type Aerosol Can, Dry Time Tack Free 30 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFT Defthane S-G Aerosol (DFT023S/54)
- RADIA Lid Sealer, 5 Gal. (507000)
- WELD-AID Exterior Galvanizing Compound, Spray Primer, Aluminum/Metallic, 12.5 oz (B-100)
- ARROWORTHY Microfiber 4 x 4 in. Mini Paint Roller Cover, White, 3PK (1807882)
- RUST-OLEUM Hammered Spray Paint, Black, Hammered, 12 oz (245217)
- RUST-OLEUM Hammered Spray Paint, Brown, Hammered, 12 oz (245218)
- RUST-OLEUM Spray Paint, Soft Iron, Flat Metallic, 11 oz (271473)
- RUST-OLEUM Rust Preventative Spray Paint, Almond, Gloss, 15 Oz (7570838)
- RUST-OLEUM Bronze, Metallic, 11 Oz (248636)
- RUST-OLEUM Spray Paint, Fluorescent Green, Gloss, 12 oz (1632830)
- HOMAX Orange Peel, Orange Peel, 20 oz (4092)
- Rust-Oleum Spray Paint & Primer