Shop All Spray Paint
Rust-Oleum
Spray Paint, Vintage Teal, 12 Oz
Mfr # 334090
Zoro # G1963408
product price: $7.29
/ea
Sold in multiples of 6 for $43.74
$43.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 12 Oz
- Coverage 8 to 12 sq ft
- Dry Time 1 hr
- Base Type Solvent
Product Information
- Brand Rust-Oleum
- MFR # 334090
- Zoro # G1963408
- UPC # 20066348182
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Vintage Teal |
Net Weight | 12 Oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Resin Type | Alkyd |
Color Family | Blues |
Application Temperature | 50 Degrees to 90 Degrees F |
Spray Paints Item | Spray Paint |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Exposure Conditions | Interior/Exterior |
Dry Time Tack Free | 20 min. |
Application Method | Spray |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSL-X BY BENJAMIN MOORE Insl-X Clear Water-Based Transparent Waterproofer 1 gal (WPS1000099-01)
- DEVILBISS AUTOMOTIVE REFINISHING DEKONES NYLON MEDIUM 226 MICRON 100/BO (DV802352)
- WOOSTER 3" Paint Roller Cover, 3/8" Nap, Fabric (R205-3)
- REDTREE INDUSTRIES Redtree Industries 10015 "The Fooler" Double Thick Disposable Paint Brush - 1-1/2" (10015)
- RUST-OLEUM Brown, Hammered, 12 Oz (210880)
- RUST-OLEUM Brilliant Blue, Gloss, 12 Oz (334027)
- RUST-OLEUM Rust-Oleum Specialty Flat Deep Forest Green Camouflage Spray Paint 12 oz (1919830)
- RUST-OLEUM Metallic Spray Paint, Cobalt Blue, Metallic, 11 oz (7251830)
- RUST-OLEUM Real Orange, Gloss, 12 Oz (334043)
- RUST-OLEUM Midnight Blue, Gloss, 12 Oz (334091)
- COLORMAXX Spray Paint, Gloss, Leather Brown, 12 oz (K05527007)
- Rust-Oleum Spray Paint & Primer