Shop All Spray Paint
Rust-Oleum
Spray Paint, Sweet Pea, 12 Oz
Mfr # 249063
Zoro # G1963216
product price: $6.69
/ea
Sold in multiples of 6 for $40.14
$40.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 12 Oz
- Coverage 8 to 12 sq ft
- Dry Time 1 hr
- Base Type Solvent
Product Information
- Brand Rust-Oleum
- MFR # 249063
- Zoro # G1963216
- UPC # 20066187200
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Sweet Pea |
Net Weight | 12 Oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Dry Time Tack Free | 20 min. |
Application Temperature | 50 Degrees to 90 Degrees F |
Exposure Conditions | Interior/Exterior |
Spray Paints Item | Spray Paint |
Resin Type | Alkyd |
Color Family | Pinks |
Application Method | Spray |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH LINE 9' x 400' IPS XMFB9 Finish Line Painter's Plastic (XMFB9)
- RUST-OLEUM Imagine Gold Mirror Spray Paint 6 oz (353999)
- GENERAL FINISHES Oil-Based Heavy Bodied Stain (CMP)
- MINWAX Polycrylic Matte Clear Water-Based Polycrylic Protective Finish 11.5 oz (366660000)
- RUST-OLEUM Rust-Oleum Professional Regal Red Spray Paint 15 oz (7565-838)
- RUST-OLEUM Spry Pnt Camo Dp Fst Grn (1919830)
- RUST-OLEUM Rose Gold, Metallic, 11 Oz (344733)
- RUST-OLEUM 11OZ GLS CLR Lacq Paint (1906-830)
- RUST-OLEUM Weathered Wood, Flat, 12 oz (285217)
- RUST-OLEUM Rust Preventative Spray Paint, Flat, 12oz (376856)
- RUST-OLEUM Rust-Oleum Painters Touch 2X Ultra Cover Gloss Pink Peony Paint+Primer Spray Paint 12 oz (329198)
- Rust-Oleum Spray Paint