Shop All Spray Paint
Rust-Oleum
Spray Paint, Rusty Metal, Primer, 12 oz
Mfr # 7769830
Zoro # G4101581
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint and Primer Finish Primer
- Net Weight 12 oz
- Base Type Solvent
- Paint and Primer Surface Material Metal, Wood
Product Information
- Brand Rust-Oleum
- MFR # 7769830
- Zoro # G4101581
- UPC # 20066776985
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Rusty Metal |
Paint and Primer Finish | Primer |
Net Weight | 12 oz |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood |
Dry Time Tack Free | 2-4 hr. |
Resin Type | Modified Alkyd |
Exposure Conditions | Interior/Exterior |
Paint Sub-Brand | Stops Rust(R) |
Standards | MIR COMP |
Spray Paints Item | Spray Paint |
Application Method | Spray |
Color Family | Metallics |
Description
Spray Paint, Resin Type Modified Alkyd, Color Rusty Metal, Base Type Solvent, Dry Time Tack Free 2 to 4 hr, Net Weight 12 oz
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCHNTONE Gray, Flat, 10 oz (55279830)
- STENS RUST PREVNTR BLK 11.75OZ (AS11B)
- BEDFORD PRECISION PARTS Bedford Precision Tank Lid Gasket, 2-1/2 Gallon, Stratoprene for Devilbiss (56-97)
- RUST-OLEUM Rust-Oleum Corp 1918830 12 oz. Earth Brown Camouflage Specialty Spray (20066191887)
- RUST-OLEUM Spray Paint, White, Primer, 12 oz (7780830)
- RUST-OLEUM Brass Metallic, Metallic, 11 oz (1936830)
- RUST-OLEUM Spray Paint, Banner Red, Gloss, 12 oz (1666830)
- RUST-OLEUM 11 Oz Pink Specialty Fluorescent Spray (1959830)
- RUST-OLEUM Metallic Paint & Primer In One Spray Paint (249131)
- RUST-OLEUM Warm Gold, Metallic, 11 Oz (286524)
- KRYLON Tough Coat, Spray Paint, 15 oz, Red Oxide Primer, Ultra Flat (K00699008)
- Rust-Oleum Spray Paint & Primer