Shop All Spray Paint
Rust-Oleum
Spray Paint, Perfect Gray, 12 Oz
Mfr # 331184
Zoro # G1963697
product price: $7.65
/ea
Sold in multiples of 6 for $45.90
$45.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 12 Oz
- Coverage 6 to 10 sq ft
- Dry Time 1 hr
- Base Type Solvent
Product Information
- Brand Rust-Oleum
- MFR # 331184
- Zoro # G1963697
- UPC # 20066381691
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Perfect Gray |
Net Weight | 12 Oz |
Coverage | 6 to 10 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Dry Time Tack Free | 20 min. |
Color Family | Grays |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Application Temperature | 50 Degrees to 90 Degrees F |
Exposure Conditions | Interior/Exterior |
Resin Type | Alkyd |
Spray Paints Item | Spray Paint |
Application Method | Spray |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL FLEX SEAL WHITE 14OZ (FSWHTR20)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240-9)
- BASF - THORO CONSUMER PRODUCTS Thoroseal Foundation Coating (BA309901)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Alkyd Base, Navy Gray, 1 gal (255613)
- RUST-OLEUM Spray Paint, Evening Navy, 12 Oz (331183)
- RUST-OLEUM Spray Paint, Deep Teal, 12 Oz (331185)
- RUST-OLEUM Spray Paint, White, 12 Oz (331181)
- RUST-OLEUM Spray Paint, Oregano, 12 Oz (334077)
- RUST-OLEUM Spray Paint, OSHA Safety Purple, Gloss, 12 oz (1670830)
- RUST-OLEUM Spray Paint, Fire Orange, 12 Oz (263149)
- KRYLON Krylon 425-K03201 Epoxy Appliance Paint White (724504032014)
- Rust-Oleum Spray Paint