Shop All Spray Paint
Rust-Oleum
Spray Paint, Meadow Green, 12 Oz
Mfr # 334039
Zoro # G1963259
product price: $8.75
/ea
Sold in multiples of 6 for $52.50
$52.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 12 Oz
- Coverage 8 to 12 sq ft
- Dry Time 1 hr
- Base Type Solvent
Product Information
- Brand Rust-Oleum
- MFR # 334039
- Zoro # G1963259
- UPC # 20066187569
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Meadow Green |
Net Weight | 12 Oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Resin Type | Alkyd |
Spray Paints Item | Spray Paint |
Application Temperature | 50 Degrees to 90 Degrees F |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Dry Time Tack Free | 20 min. |
Exposure Conditions | Interior/Exterior |
Color Family | Greens |
Application Method | Spray |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR OF SYCAMORE Hi-Tech Enamel Spray Paint, Gloss Black, 12 oz. (16-115)
- TOUCH N TONE Canary Yellow, Gloss, 10 oz (55272830)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Fluorescent Pink, 20 oz (1661838V)
- ZINSSER Interior Paint, Eggshell, LatexBase, Eggshell, 5 gal (02770)
- RUST-OLEUM Spray Paint, White, 12 Oz (334098)
- RUST-OLEUM Rust Preventative Spray Paint, Almond, Gloss, 15 oz (V2170838)
- RUST-OLEUM Flat Black Overall Economical Enamel Aerosol, 10 oz. Aerosol Can (V2404830V)
- RUST-OLEUM Spray Paint, Almond, Gloss, 12 oz (1672830)
- RUST-OLEUM Spray Paint, White, Satin, 12 oz (245210)
- RUST-OLEUM Spray Paint, Universal Gray, Gloss, 12 oz (1686830V)
- RUST-OLEUM Lacquer Spray Paint Clear Gloss 11 Oz. Spray (1906830)
- Rust-Oleum Spray Paint & Primer