Shop All Spray Paint
Rust-Oleum
Spray Paint, Marigold, 12 Oz
Mfr # 346955
Zoro # G1963520
Sold in multiples of 6 for $44.34
$44.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 12 Oz
- Coverage 8 to 12 sq ft
- Dry Time 1 hr
- Base Type Solvent
Product Information
- Brand Rust-Oleum
- MFR # 346955
- Zoro # G1963520
- UPC # 20066189358
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Marigold |
Net Weight | 12 Oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Color Family | Oranges |
Resin Type | Alkyd |
Application Temperature | 50 Degrees to 90 Degrees F |
Dry Time Tack Free | 20 min. |
Exposure Conditions | Interior/Exterior |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Spray Paints Item | Spray Paint |
Application Method | Spray |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Paint, Black, High Gloss, 15 oz (V2179838)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Elastomeric Handle, 9" Rollers (R501)
- RUST-OLEUM Automotive Primer, Light Gray, 12 oz. (249331)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Green, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal (7DC63)
- RUST-OLEUM Spray Paint, Ivory, 12 Oz (334035)
- RUST-OLEUM Spray Paint, Seaside, 12 Oz (334050)
- RUST-OLEUM Spray Paint, Berry Pink, 12 Oz (334025)
- RUST-OLEUM Rust Preventative Spray Paint, Hunter Green, Gloss, 15 Oz (7538838)
- RUST-OLEUM Spray Paint, Antique Nickel, Flat Metallic, 11 oz (271474)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376884)
- KRYLON 12OZ Crys CLR Sat Paint (K05562007)
- Rust-Oleum Spray Paint