Shop All Spray Paint
Rust-Oleum
Spray Paint, London Gray, 12 Oz
Mfr # 346953
Zoro # G1963688
product price: $8.99
/ea
Sold in multiples of 6 for $53.94
$53.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 12 Oz
- Coverage 8 to 12 sq ft
- Dry Time 1 hr
- Base Type Solvent
Product Information
- Brand Rust-Oleum
- MFR # 346953
- Zoro # G1963688
- UPC # 20066189310
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | London Gray |
Net Weight | 12 Oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Color Family | Grays |
Resin Type | Alkyd |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Spray Paints Item | Spray Paint |
Exposure Conditions | Interior/Exterior |
Application Temperature | 50 Degrees to 90 Degrees F |
Dry Time Tack Free | 20 min. |
Application Method | Spray |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Mix Ratio Insert, PK50 (16066)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Utility Yellow, Water -Based (A03801004)
- TOUGH COAT ADVANCED Spray Paint (K00559008)
- SEYMOUR MIDWEST 20 Oz Dark Handicap Blue Stripe Traffic Marker (20-649)
- RUST-OLEUM Spray Paint, Claret Wine, 12 Oz (334062)
- RUST-OLEUM Spray Paint, Eden, 12 Oz (334065)
- RUST-OLEUM Spray Paint, Summer Squash, 12 Oz (334079)
- RUST-OLEUM Weather Resistant Paint, Unfinished, OilBase, Brown, 12 oz (313788)
- RUST-OLEUM High Gloss Clear, Clear, 11 oz (302110)
- RUST-OLEUM Spray Paint, Sage Green, 12 Oz (249094)
- KRYLON INDUSTRIAL Spray Paint, Black, Semi-Flat, 12 oz (K01613A07)
- Rust-Oleum Spray Paint