Shop All Spray Paint
Rust-Oleum
Spray Paint, Khaki, 12 oz
Mfr # 334037
Zoro # G1963222
product price: $7.35
/ea
Sold in multiples of 6 for $44.10
$44.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 12 oz
- Coverage 8 to 12 sq.ft./can
- Dry Time 1 hr.
- Base Type Solvent
Product Information
- Brand Rust-Oleum
- MFR # 334037
- Zoro # G1963222
- UPC # 20066187606
- Country of Origin United States
- Category Spray Paint
Details
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Khaki |
Net Weight | 12 oz |
Coverage | 8 to 12 sq.ft./can |
Dry Time | 1 hr. |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Color Family | Beiges |
Exposure Conditions | Interior/Exterior |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Resin Type | Alkyd |
Dry Time Tack Free | 20 min. |
Application Temperature | 50 Degrees to 90 Degrees F |
Spray Paints Item | Spray Paint |
Application Method | Spray |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Spray Paint, Olive, Ultra-Flat, 11 oz (K04293777)
- RUST-OLEUM 11 oz. Metallic Gold Spray Paint (7710830)
- RAE Exterior Paint, Flat, Water Base, Medium Gray, 5 gal (9618-05)
- TITAN Airless Spray Gun Tip, 0.013" Tip Size (353-413)
- RUST-OLEUM Spray Paint, Cranberry, 12 oz (334051)
- RUST-OLEUM Spray Paint, Almond, 12 oz (334023)
- RUST-OLEUM Spray Paint, Purple, 12 oz (334042)
- RUST-OLEUM Safety Green, Gloss, 15 oz (7533-838)
- RUST-OLEUM Rust-Oleum Chalked Ultra Matte Farmhouse Red Water-Based Acrylic Chalk Paint 30 oz (329211)
- RUST-OLEUM Black, Flat, 12 Oz (376855)
- KRYLON 5590 COLORMAXX 12 OZ MET ALLIC SILVER (K05590007)
- Rust-Oleum Spray Paint