Shop All Spray Paint
Rust-Oleum
Spray Paint, Ink Blue, 12 oz
Mfr # 334093
Zoro # G1963432
product price: $6.69
/ea
Sold in multiples of 6 for $40.14
$40.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 12 oz
- Coverage 8 to 12 sq.ft./can
- Dry Time 1 hr.
- Base Type Solvent
Product Information
- Brand Rust-Oleum
- MFR # 334093
- Zoro # G1963432
- UPC # 20066345846
- Country of Origin United States
- Category Spray Paint
Details
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Ink Blue |
Net Weight | 12 oz |
Coverage | 8 to 12 sq.ft./can |
Dry Time | 1 hr. |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Application Temperature | 50 Degrees to 90 Degrees F |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Dry Time Tack Free | 20 min. |
Exposure Conditions | Interior/Exterior |
Spray Paints Item | Spray Paint |
Resin Type | Alkyd |
Color Family | Blues |
Application Method | Spray |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK JACK Rubr-Coat 57 Gloss Black Rubber Roof Coating 5 gal (6080-9-30)
- IWATA Lph80 Fluid Noz (93760530)
- HELMSMAN Varnish Helmsman S-G Qt (63210444)
- RUST-OLEUM Rust Preventative Spray Paint, Hunter Green, Gloss, 15 Oz (7538838)
- RUST-OLEUM Spray Paint, Hunt Club Green, 12 oz (334072)
- RUST-OLEUM Spray Paint, Blossom White, 12 oz (346950)
- RUST-OLEUM Spray Paint, Oasis Blue, 12 oz (334085)
- RUST-OLEUM Spray Paint, St Tropez, 12 Oz (331175)
- RUST-OLEUM Rust-Oleum Universal Gloss Black Spray Paint 12 oz (245196)
- RUST-OLEUM Spray Paint, Macaw Blue, 12 Oz (355057)
- UNIVERSAL Sprypnt Univ Mtl Blk Ss (314558)
- Rust-Oleum Spray Paint & Primer