Shop All Spray Paint
Rust-Oleum
Spray Paint, Deep Teal, 12 Oz
Mfr # 331185
Zoro # G1962741
Sold in multiples of 6 for $65.34
$65.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 12 Oz
- Coverage 6 to 10 sq ft
- Dry Time 1 hr
- Base Type Solvent
Product Information
- Brand Rust-Oleum
- MFR # 331185
- Zoro # G1962741
- UPC # 20066381707
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Deep Teal |
Net Weight | 12 Oz |
Coverage | 6 to 10 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Resin Type | Alkyd |
Color Family | Blues |
Spray Paints Item | Spray Paint |
Exposure Conditions | Interior/Exterior |
Application Temperature | 50 Degrees to 90 Degrees F |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Dry Time Tack Free | 20 min. |
Application Method | Spray |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Roller Frame Extend 5Wire 9In (RF300)
- HYDE 8 In 1 Painters Tool (6988)
- RUST-OLEUM Spray Paint, Antique Brass, Metallic, 11 oz (260728)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal, 9100 Series (9192402-1402)
- RUST-OLEUM Spray Paint, Rustic Pink, 12 Oz (355035)
- RUST-OLEUM Spray Paint, Perfect Gray, 12 Oz (331184)
- RUST-OLEUM Spray Paint, Black, 12 Oz (331182)
- RUST-OLEUM Spray Paint, Ink Blue, 12 oz (334093)
- RUST-OLEUM Spray Paint, Vintage Blush, 12 Oz (299887)
- RUST-OLEUM Spray Paint, Black, Flat, 12 oz (245198)
- RUST-OLEUM Rust-Oleum Specialty Fluorescent Green Spray Paint 11 oz (1932830)
- Rust-Oleum Spray Paint & Primer