Shop All Spray Paint
Rust-Oleum
Spray Paint, Clear, Gloss, 12 oz
Mfr # 7701830
Zoro # G4101618
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Clears
- Net Weight 12 oz
- Base Type Solvent
- Paint and Primer Surface Material Metal, Wood
Product Information
- Brand Rust-Oleum
- MFR # 7701830
- Zoro # G4101618
- UPC # 20066770181
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Clears |
Color | Clear |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood |
Exposure Conditions | Interior/Exterior |
Dry Time Tack Free | 2-4 hr. |
Spray Paints Item | Spray Paint |
Paint Sub-Brand | Stops Rust |
Resin Type | Modified Alkyd |
Standards | MIR COMP |
Color Family | Clears |
Application Method | Spray |
Description
Spray Paint, Resin Type Modified Alkyd, Color Clear, Base Type Solvent, Dry Time Tack Free 2 to 4 hr, Net Weight 12 oz
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spray Gun, 0.063 in./1.6mm Nozzle (48PX86)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 3" Rollers (707)
- ZORO SELECT Pail Lid Opener, Silver, Aluminum, 16 In. (M1-LIFTER)
- DEVILBISS Gti-449-12 Fluid Needle (GTI-449-12)
- RUST-OLEUM Spray Paint, Royal Blue, Gloss, 12 oz (7727830)
- RUST-OLEUM Spray Paint, Orange, Gloss, 12 oz (214084)
- RUST-OLEUM Spray Paint, Regal Red, Gloss, 12 oz (7765830)
- RUST-OLEUM White, Semi-Gloss, 11 oz (1911-830)
- RUST-OLEUM Metallic Spray Paint, Black Night, Metallic, 11 oz (7250830)
- RUST-OLEUM Painter's Touch 2X Ultra Cover 12 Oz. Satin Paint + Primer Spray Paint, Rust Orange (334089)
- KRYLON 9 Oz Aluminum NOW Enamel Spray Paint (21201)
- Rust-Oleum Spray Paint