Shop All Spray Paint
Rust-Oleum
Spray Paint, Brown, 12 oz
Mfr # 214085
Zoro # G4102065
Sold in multiples of 6 for $55.74
$55.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Brown
- Net Weight 12 oz
- Base Type Solvent
- Paint and Primer Surface Material Metal, Wood
Product Information
- Brand Rust-Oleum
- MFR # 214085
- Zoro # G4102065
- UPC # 20066131838
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Brown |
Net Weight | 12 oz |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood |
Spray Paints Item | Spray Paint |
Paint Sub-Brand | Stops Rust |
Exposure Conditions | Interior/Exterior |
Standards | MIR COMP |
Dry Time Tack Free | 2 to 4 hr |
Resin Type | Modified Alkyd |
Color Family | Browns |
Application Method | Spray |
Sheen | Flat |
Description
Spray Paint, Brown, Flat Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Metal, Wood, Solvent Base Type, Resin Type Modified Alkyd, Interior/Exterior, MIR COMP Standards, Dry Time Tack Free 2 to 4 hr
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, Satin, Water Base, Clear, 1 gal (210479)
- ZORO SELECT 9" Paint Roller Cover, 3/4" Nap, Acrylic (403T15)
- PROFORM 1" Angle Sash Paint Brush, PBT Bristle (PIC6-1.0)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Blue, Solvent -Based (30 4 PRO BLUE)
- RUST-OLEUM Imagine Smooth Chrome Pink Spray Paint 10 oz (353334)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376894)
- RUST-OLEUM Weather Resistant Paint, Unfinished, OilBase, Brown, 12 oz (313788)
- RUST-OLEUM Spray Paint, Black, Gloss, 12 oz (7779830)
- RUST-OLEUM Rust-Oleum Painters Touch 2X Ultra Cover Gloss Pink Peony Paint+Primer Spray Paint 12 oz (329198)
- RUST-OLEUM Rust Preventative Spray Paint, Fluorescent Yellow, Fluorescent, 14 oz (2242838)
- SEYMOUR MIDWEST Dark Blue, 6 PK (10-56)
- Rust-Oleum Spray Paint & Primer