Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
Spray Paint, Brilliant Blue, Gloss, 12 oz (Discontinued)
Mfr # 249120
Zoro # G1228313
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blues
- Color Brilliant Blue
- Paint and Primer Finish Gloss
- Net Weight 12 oz
Product Information
- Brand Rust-Oleum
- MFR # 249120
- Zoro # G1228313
- UPC # 20066187743
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blues |
Color | Brilliant Blue |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Paint and Primer Surface Material | Multi-Surface |
Application Method | Spray |
Spray Paints Item | Spray Paint |
Description
Spray Paint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.