Shop All Spray Paint
Rust-Oleum
Spray Paint, Bonzed Amber, Forged Hammered, 12 oz
Mfr # 271480
Zoro # G1808795
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Coverage 10 to 15 sq ft
- Dry Time 1 hr
- Base Type Solvent
- Paint and Primer Surface Material Modified Alkyd
Product Information
- Brand Rust-Oleum
- MFR # 271480
- Zoro # G1808795
- UPC # 20066229894
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family Brown, Compatible Surface Material Aluminum, Metal, Plastic, Wicker, Wood, Sheen Gloss, Finish Texture Hammered, Resin Type Modified Alkyd, Color Burnished Amber, Container Size 12 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Universal, Container Type Aerosol Can, Dry Time Tack Free 30 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Stain Fnsh Wd Sat Honey Pne Qt (61310444)
- RUST-OLEUM 9800 Urethane Mastic, White, 1 gal. (9892419)
- MINWAX WB EXPRESS STN ONYX 6OZ (97200E)
- DEVILBISS Air Regulator with Gauge, 125 psi, 180F (HAV-501)
- RUST-OLEUM Spray Paint, Expresso Brown, Satin, 12 oz (247570)
- RUST-OLEUM Hammered Spray Paint, Copper, Hammered, 12 oz (247567)
- RUST-OLEUM Spray Paint, Dark Steel, Metallic, 11 oz (262662)
- RUST-OLEUM Spray Paint, Leafy Green, 12 Oz (249072)
- RUST-OLEUM QT John Deere GRN Paint (280108)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376898)
- RUST-OLEUM 12 Oz Gray Painter's Touch 2X Paint + Primer Spray Paint Primer (249088)
- Rust-Oleum Spray Paint & Primer