Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
Spray Paint, Blue, Gloss, 12 oz. (Discontinued)
Mfr # 251593
Zoro # G3532873
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blues
- Color Blue
- Paint and Primer Finish Gloss
- Net Weight 12 oz.
Product Information
- Brand Rust-Oleum
- MFR # 251593
- Zoro # G3532873
- UPC # 020066191764
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blues |
Color | Blue |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz. |
Coverage | 14 sq. ft. |
Dry Time | 1 hr. |
Base Type | Solvent |
Paint and Primer Surface Material | Metal |
Dry Time Recoat | 1 to 24 hr. |
Color Family | Blues |
Application Temperature | 50 to 90 Degrees F |
Exposure Conditions | Interior/Exterior |
Dry Time Tack Free | 1 hr. |
Resin Type | Enamel |
Spray Paints Item | Spray Paint |
Description
Spray Paint, Color Family Blues, Resin Type Enamel, Color Blue, Base Type Solvent, Dry Time 1 hr, Dry Time Tack Free 1 hr, Net Weight 12 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.