Shop All Spray Paint
Rust-Oleum
Spray Paint, Black, Flat, 12 oz
Mfr # 245198
Zoro # G1808838
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Coverage 10 to 15 sq ft
- Dry Time 1 hr
- Base Type Solvent
- Paint and Primer Surface Material Modified Alkyd
Product Information
- Brand Rust-Oleum
- MFR # 245198
- Zoro # G1808838
- UPC # 20066172466
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Black |
Paint and Primer Finish | Flat |
Net Weight | 12 oz |
Coverage | 10 to 15 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Modified Alkyd |
Brand and Series | Rust-Oleum Universal |
Spray Paints Item | Spray Paint |
Dry Time Tack Free | 30 min |
Color Family | Blacks |
Paint Sub-Brand | Universal |
Resin Type | Alkyd |
Exposure Conditions | Interior/Exterior |
Dry Time Recoat | 1 to 48 hr |
Application Temperature | 50 to 90 Degrees F |
Application Method | Spray |
Sheen | Flat |
Description
Spray Paint, Color Family Blacks, Resin Type Alkyd, Color Black, Base Type Solvent, Dry Time 1 hr, Dry Time Tack Free 30 min, Net Weight 12 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Coating, Flat Finish, Armor Gray, Solvent Base (388962)
- SEYMOUR OF SYCAMORE Upright Marking Paint, 17 oz., White, Water -Based (20-1752)
- WOOSTER 9" Paint Roller Cover, 5/16" Nap Nap, Microfiber (R235)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 4" Rollers (R017)
- RUST-OLEUM Spray Paint, Dark Steel, Metallic, 11 oz (262662)
- RUST-OLEUM Spray Paint, Titanium Silver, Metallic, 11 oz (245220)
- RUST-OLEUM Spray Paint, Aged Copper, Metallic, 11 oz (249132)
- RUST-OLEUM Silver Metallic, Metallic, 11 oz (1915830)
- RUST-OLEUM Spray Paint, Silver, Satin, 12 Oz (7716830)
- RUST-OLEUM QT John Deere GRN Paint (280108)
- SHORT CUTS Krylon Fusion All-In-One Gloss Espresso Paint+Primer Spray Paint 12 oz (K02707007)
- Rust-Oleum Spray Paint & Primer