Shop All Interior Paints
Rust-Oleum
Semi-Gloss, White, Half Pint
Mfr # 1993730
Zoro # G011249181
Sold in multiples of 6 for $47.94
$47.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood, metal, plaster and unglazed ceramic
- Sub-Brand Painter's Touch Ultra Cover
Product Information
- Brand Rust-Oleum
- MFR # 1993730
- Zoro # G011249181
- UPC # 20066199371
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | Half Pint |
Details
For Use On Surface Material | Wood, metal, plaster and unglazed ceramic |
Color | White |
Finish | Semi-Gloss |
Sub-Brand | Painter's Touch Ultra Cover |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANO 16 Oz. ExRust, Industrial-Grade Rust Remover (EX161)
- SEYMOUR MIDWEST 20 Oz Red Stripe Traffic Marker (20-647)
- TRIMACO Trimaco 12308 36 in. x 1000 ft. Green Premium Masking Paper (207875)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Chinex Bristle (4412)
- RUST-OLEUM Satin, Colonial Red, Quart (267333)
- RUST-OLEUM Flat, Gray Primer, 1/2 Pint (1980730)
- RUST-OLEUM Flat, White Primer, 1/2 Pint (267268)
- RUST-OLEUM Paint, Hammerd Gray, Interior/Exterior, 1QT (7214502)
- RUST-OLEUM Chalked Smoked Glaze30Oz (315883)
- RUST-OLEUM Metallic, Silver, Quart (254100)
- RUST-OLEUM Glitter Paint, Glitter Silver, 8 oz (345699)
- Rust-Oleum Interior and Exterior Paints and Stains