Shop All Exterior Stains & Sealers
This Product is Discontinued
Rust-Oleum
Sealer, 1 gal., Clear (Discontinued)
Mfr # OK621
Zoro # G4960733
This Product is Discontinued
Key Features
- Paint Base Type Water
- Color Clear
- Paint Color Family Clears
- Finish None
- Size 1 gal
Product Information
- Brand Rust-Oleum
- MFR # OK621
- Zoro # G4960733
- UPC # 749505620015
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 gal |
Details
Item | Sealer |
Paint Base Type | Water |
Color | Clear |
Paint Color Family | Clears |
Finish | None |
For Use On Surface Material | Concrete, Masonry |
Base Type | Water |
Paint and Primer Sub Category | Sealers |
Coverage | 100 sq ft |
VOC Content | Less Than 260g/L |
Dry Time Recoat | 8 hr |
Stains and Sealers Product Grouping | Sealer |
Color Family | Clears |
Description
Sealer, For Use On Surface Material Concrete, Masonry, Paint Base Type Water, Paint Color Family Clears, Clear, None Finish, Size 1 gal, Coverage 100 sq ft, VOC Content Less Than 260g/L, Dry Time Recoat 8 hr, Sealer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.