Shop All Spray Paint
Rust-Oleum
Rust Preventative Spray Paint, White, Semi-Gloss, 15 oz
Mfr # 209567
Zoro # G8340117
original price:
$15.13
16% off
new price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Coverage 10 to 20 sq ft
- Dry Time 10 to 20 min
- Base Type Solvent
- Paint and Primer Surface Material Metal, Steel
Product Information
- Brand Rust-Oleum
- MFR # 209567
- Zoro # G8340117
- UPC # 20066124090
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 15 oz |
Description
Rust Preventative Spray Paint, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative Spray Paint, Color Family White, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Semi-Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color White, Container Size 15 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand High Performance, Container Type Aerosol Can, Dry Time Tack Free 20 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1/4" Artist Paint Brush, Camel Hair Bristle (F1626)
- HYDE Opener, Metal Can, Bottle (46445)
- FOAMPRO Roller Cover Fabric 9X3/8In (9)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Beige (HT 200)
- RUST-OLEUM Rust Preventative Spray Paint, Almond, Gloss, 15 oz (V2170838)
- RUST-OLEUM Rust Preventative Spray Paint, Black, High Gloss, 15 oz (V2179838)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Red, Gloss, 15 oz (V2163838)
- RUST-OLEUM Earth Brown Camouflage, Flat, 12 oz (1918830)
- RUST-OLEUM Spray Paint, Berry Pink, 12 Oz (334025)
- RUST-OLEUM Rust Preventative Spray Paint, White, Flat, 15 Oz (7590838)
- KRYLON Paint Spry Stn Black 12Oz (K05557007)
- Rust-Oleum Spray Paint & Primer