Shop All Spray Paint
Rust-Oleum
Rust Preventative Spray Paint, Gloss, 12oz
Mfr # 376894
Zoro # G510135978
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Net Weight 12 Oz
- Dry Time 24 hr
- Base Type Solvent
- Brand and Series Rust-Oleum Stops Rust
Product Information
- Brand Rust-Oleum
- MFR # 376894
- Zoro # G510135978
- UPC # 020066011888
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
Rust Preventative Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative, Color Family Orange, Compatible Surface Material Metal, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Modified Alkyd, Color Orange, Container Size 12 oz, Coverage Area 6 to 10 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Stops Rust, Container Type Can, Dry Time to Recoat 1 hr, Flammability Flammable, Heat Resistant Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Handheld Paint Sprayer, 32 oz. Capacity (17M359)
- SUNNYSIDE Sunnyside 87216 Boiled Linseed Oil; Pint (204214)
- RUST-OLEUM 12 Oz Gray Painter's Touch 2X Paint + Primer Spray Paint Primer (249088)
- WOOSTER 6" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 2 PK (R231-6)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376884)
- RUST-OLEUM Rust Preventative Spray Paint, Flat, 12oz (376856)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376892)
- RUST-OLEUM Black, Semi-Gloss, 12 oz (1909-830)
- RUST-OLEUM Spray Paint, Sage Green, 12 Oz (249094)
- RUST-OLEUM BOND PRIMR UNVR GRY QT (334940)
- KRYLON INDUSTRIAL Spray Paint, Flat, White, 10 oz (A04422007)
- Rust-Oleum Spray Paint & Primer