Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
Rust Preventative Spray Paint, Deep Blue, Gloss, 15 oz. (Discontinued)
Mfr # V2125838
Zoro # G2527201
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Blues
- Color Deep Blue
- Paint and Primer Finish Gloss
- Net Weight 15 oz.
Product Information
- Brand Rust-Oleum
- MFR # V2125838
- Zoro # G2527201
- UPC # 020066212582
- Country of Origin United States
- Category Spray Paint
Description
Rust Preventative Spray Paint, Opacity 0 Percent, Coating Application General Purpose Spray Paint, Color Family Blue, Compatible Surface Material Metal, Steel, Sheen Gloss, Resin Type Modified Alkyd, Color Deep Blue, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 1 to 2 hr, Use Location Exterior, Interior, Container Type Aerosol Can, Dry Time Tack Free 20 min, Dry Time to Recoat 1 hr to 24 hr, Heat Resistant Yes, Maximum Application Temperature 100 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.