Shop All Spray Paint
Rust-Oleum
Rust Preventative Spray Paint, Dark Green, Gloss, 15 oz
Mfr # V2137838
Zoro # G8339146
original price:
$11.60
5% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Coverage 14 sq ft
- Dry Time 10 to 20 min
- Base Type Solvent
- Paint and Primer Surface Material Metal, Steel
Product Information
- Brand Rust-Oleum
- MFR # V2137838
- Zoro # G8339146
- UPC # 20066213787
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 15 oz |
Description
Rust Preventative Spray Paint, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative Spray Paint, Color Family Green, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Dark Green, Container Size 15 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand High Performance, Container Type Aerosol Can, Dry Time Tack Free 20 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL Leak Sealer 14 oz, Aerosol, White, Liquid (FSWHTR20)
- ZAR 1 Qt Aged Bourbon Zar Interior Oil-Based Wood Stain (11512)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Dunes Tan, Solvent Base (AS5471402)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 3 PK (RR927)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Purple, Gloss, 15 oz (V2167838)
- RUST-OLEUM Rust Preventative Spray Paint, Bright Galvanized, Metallic, 20 oz (V2117838)
- RUST-OLEUM Rust Preventative Spray Paint, Black, Semi-Gloss, 15 oz (V2177838)
- RUST-OLEUM 12 Oz Caterpillar Yellow Specialty Farm Equipment Enamel Spray (280140)
- RUST-OLEUM Heritage Red, Satin, 12 oz (7760-830)
- RUST-OLEUM Royal Blue, Gloss, 15 oz (7527-838)
- RUST-OLEUM Rust-Oleum Specialty Fluorescent Green Spray Paint 11 oz (1932830)
- Rust-Oleum Spray Paint & Primer