Shop All Striping & Marking Paint
Rust-Oleum
Rust-Oleum Specialty Flat Fluorescent Red Spray Paint 11 oz
Mfr # 1991830
Zoro # G605301158
product price: $10.59
/ea
Sold in multiples of 6 for $63.54
$63.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Finish Flat
- Paint Color Family Reds
- Color Flourescent Red
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint and Primer Surface Material Athletic Fields, Grass
Product Information
- Brand Rust-Oleum
- MFR # 1991830
- Zoro # G605301158
- UPC # 20066199180
- Country of Origin United States
- Category Striping & Marking Paint
Details
Item | Spray Paint |
Paint and Primer Finish | Flat |
Paint Color Family | Reds |
Color | Flourescent Red |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint and Primer Surface Material | Athletic Fields, Grass |
Application Method | Spray |
Net Weight | 11 oz |
Description
Rust-Oleum Specialty Marking Spray highlights construction sites underground utilities road surfaces athletic fields and more. Apply to grass dirt concrete wood or metal. Withstands general weathering.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 9800 Urethane Mastic, Safety Yellow, 1 gal (9844419)
- TRIMACO Premium Contractor Drop, 8 oz., 4x15, PK12 (58908)
- RUST-OLEUM Appliance Touch Up Paint, White, 0.6 oz. (203000)
- IDL PACKAGING 18in x 60 yd Masking Paper and 1 1/2in x 60 yd Painters Masking Tape, for Covering, 2PK (2x GPH-18, 4463-112)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Bike Lane Green, Water -Based (283907)
- RUST-OLEUM White, Flat, 18 Oz (2593838)
- RUST-OLEUM Inverted Marking Paint, 20 oz, Alert Orange, Solvent -Based (203026)
- RUST-OLEUM Industrial Choice Striping Paint, 18 oz, Black, Solvent -Based (1677838)
- RUST-OLEUM Marking Paint Pl Blue Sb (203022)
- RUST-OLEUM Inverted Marking Chalk Aerosol, 20 oz, APWA Orange, Water -Based (205233)
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot White, Solvent -Based (K42130404-20)
- Rust-Oleum Striping & Marking Paint