Shop All Painting Tools
Rust-Oleum
Rust-Oleum 285141 30 oz. Gray Chalked Paint
Mfr # 198688
Zoro # G303772229
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rust-Oleum
- MFR # 198688
- Zoro # G303772229
- Country of Origin United States
- Category Painting Tools
Description
Features
- Gray chalked paint
- Ultra matte sheen finish
- For use on a variety of surfaces
- Low odor, low VOC
- Easy application
- Excellent adhesion, excellent adhesion
- 30 minutes dry time
- 1 coat coverage of 150 sq. ft.
- Capacity - 30 oz.
- Dimension - 4.3 x 4.3 x 4.9 in.
- Item Weight - 2.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Black, Flat, 12 oz (245198)
- CABOT 6" Cabot Stain Stain Applicator Pad (62)
- GRACO Rev Tip .017 in. Dia 10 in. Fan (LTX517)
- SEYMOUR MIDWEST InvertedTipSolvBaseUtilYellow20oz (20-978)
- RUST-OLEUM 18x36 Tack Cloth (301688)
- RUST-OLEUM Spray Can Grip, 4-1/2 x 1-1/2 In, Black (243546)
- RUST-OLEUM 10" Varathane Oil-Based Floor Applicator Pad (989721)
- RUST-OLEUM 10" Varathane Water-Based Floor Applicator Pad, Refill (989761)
- RUST-OLEUM 10" Varathane Water-Based Floor Applicator Pad (989751)
- RUST-OLEUM 10" Varathane Oil-Based Floor Applicator Pad, Refill (989731)
- WOOSTER 9" x 1/8" Nap Adhesive Applicator Specialty Roller Cover (R245)
- Rust-Oleum Painting Tools