Rust-Oleum 267896 1 gal Wet Roof Leak Stop Cement Patch
Mfr # 267896
Zoro # G604143858
Product Information
- Brand Rust-Oleum
- MFR # 267896
- Zoro # G604143858
- UPC # 20066450397
- Country of Origin United States
- Category Wall Repair Patching
Description
Rust-Oleum, Gallon, Black, Wet Roof Leak Stop Cement Patch. A premium roofing cement designed to seal and protect roofing system components. Fibered, asphalt based sealant stops leaks in standing water and repairs roofing defects including blisters, cracks and punctures in wet or dry conditions. Multi-purpose roofing sealer combines penetrating oils and plasticizing agents for a durable, sag resistant formula that spreads easily in cold weather and offers long lasting flexibility. Apply directly to cold, hot, wet, dry or underwater surfaces with commercial roofing or shingled residential roofing systems.
Features- Wet Roof Leak Stop Cement Patch
- A premium roofing cement designed to seal and protect roofing system components
- Apply directly to cold, hot, wet, dry or underwater surfaces with commercial roofing or shingled residential roofing systems
- Color: Black
- Capacity: 1 gal
- Country of Origin: United States of America
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 1/4 In. W, 520 In. L (16025)
- 3M 3M 5952 VHB Tape 0.5" x 5yd, Black, 45 mil (5952)
- SEALEX Joint Sealant, 3/16 in. W, White, 750 ft. L (SX0000-0188-0750)
- ABATRON Dark Gray Epoxy Putty, 1 lb. Tub (FEBO#K)
- RUST-OLEUM Wet Roof Repair, 3.3 gal, Black (351250)
- RUST-OLEUM Spackl Ready Patch Gal (4421)
- RUST-OLEUM Wet Roof Repair, 0.9 gal, Black (351237)
- RUST-OLEUM Cleaning and Etching Solution, 1 gal, Jug, Pink (108402)
- RUST-OLEUM Wet Roof Repair, 10.1 oz, Black (351249)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Butterscotch (WAX07S-10PK)
- QUIKRETE Concrete Repair 5.5Oz (8620-13)
- Rust-Oleum Wall Repair Patching