Shop All Spray Paint
Rust-Oleum
Royal Blue, Gloss, 15 oz
Mfr # 7527-838
Zoro # G905300868
product price: $10.29
/ea
Sold in multiples of 6 for $61.74
$61.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 15 oz
- Paint and Primer Surface Material Industrial Applications
- Color Family Blues
- Application Method Spray
Product Information
- Brand Rust-Oleum
- MFR # 7527-838
- Zoro # G905300868
- UPC # 20066752781
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Royal Blue |
Net Weight | 15 oz |
Paint and Primer Surface Material | Industrial Applications |
Color Family | Blues |
Application Method | Spray |
Sheen | Gloss |
Description
Rust-Oleum Professional High Performance Enamel Spray Paint is durable corrosion-resistant and retains color in the harshest environments. Paint is suitable for industrial applications and provides superior coverage hiding power and rust prevention.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Ivory, 12 Oz (334035)
- ZINSSER Odor Kill Prmr 1Gal (305928)
- RUST-OLEUM Roof Coating and Waterproofer, 0.9 gal (301909)
- GENERAL FINISHES 1/2 Pt Pecan Wood Stain Oil-Based Penetrating Stain (PEHP)
- RUST-OLEUM Rust-Oleum Professional Regal Red Spray Paint 15 oz (7565-838)
- RUST-OLEUM Orange, Gloss, 15 oz (7555-838)
- RUST-OLEUM Safety Green, Gloss, 15 oz (7533-838)
- RUST-OLEUM Spry Pnt Camo Dp Fst Grn (1919830)
- RUST-OLEUM Spray Paint, Almond, Gloss, 12 oz (7882830)
- RUST-OLEUM Real Orange, Gloss, 12 Oz (334043)
- KRYLON Black, Flat, 3 oz (KSCS056)
- Rust-Oleum Spray Paint & Primer