Shop All Spray Paint
Rust-Oleum
Rose Gold, Metallic, 11 Oz
Mfr # 286564
Zoro # G500480293
Sold in multiples of 6 for $71.34
$71.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Net Weight 11 Oz
- Base Type Solvent
- Paint and Primer Surface Material Multi-Surface
- Brand and Series Rust-Oleum Stops Rust
Product Information
- Brand Rust-Oleum
- MFR # 286564
- Zoro # G500480293
- UPC # 20066278250
- Country of Origin United States
- Category Spray Paint
Details
Item | Rust Preventative Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Color | Rose Gold |
Net Weight | 11 Oz |
Base Type | Solvent |
Paint and Primer Surface Material | Multi-Surface |
Brand and Series | Rust-Oleum Stops Rust |
Application Method | Spray |
Color Family | Golds |
Paint Sub-Brand | Stops Rust |
Description
Rust-Oleum Stops Rust Metallic Spray Paint is a fast-drying, rust preventative coating that contains actual metallic flakes for an enhanced finish. The proven Stops Rust formula ensures optimal durability and weather resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARD Paint Brush Cleaner, Yellow (29602)
- RUST-OLEUM Paint Ford Gray QT. (280154)
- ENCORE PLASTICS 5 Gal Plastic Pail Lid W/Plg Wh (201219)
- RUST-OLEUM Spray Paint, Granite, 12 Oz (334069)
- RUST-OLEUM Warm Gold, Metallic, 11 Oz (286524)
- RUST-OLEUM Dark Copper, Metallic, 11 Oz (286525)
- RUST-OLEUM Champagne Bronze, Metallic, 11 Oz (313142)
- RUST-OLEUM Metallic Dark Cherry, Metallic, 11 oz (331200)
- RUST-OLEUM Copper, Metallic, 11 oz (1937830)
- RUST-OLEUM Rust-Oleum Specialty Silver Metallic Spray Paint 11 oz (1915830)
- U-POL PRODUCTS U-Pol Products UP4883 Raptor Black Aerosol (UPL-UP4883)
- Rust-Oleum Spray Paint & Primer