Shop All Specialty Coatings
Rust-Oleum
Roofing Sealant, Solvent Base, 3.3 gal
Mfr # 339670
Zoro # G3851825
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Base Type Solvent
- Resin Type Silicone
- Surface Aged Acrylic Coatings, Concrete, Foam, Metal, Single Ply Roofing
- Coverage 6.5 sq ft/gal
Product Information
- Brand Rust-Oleum
- MFR # 339670
- Zoro # G3851825
- UPC # 20066428594
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 3.3 gal |
Container Size | 3.3 gal |
Description
Roofing Sealant, Base Type Solvent, Resin Type Silicone, Size 3.3 gal, White, Finish Unfinished, Coverage 6.5 sq ft/gal, Dry Time Recoat 2 to 4 hr, VOC Content 0 g/L, Surface Aged Acrylic Coatings, Concrete, Foam, Metal, Single Ply Roofing, Application Temperature 50 Degrees to 90 Degrees F, For Use With Architectural Metal, Fasteners, Joints, Masonry, Seams
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPLI-COLOR Automotive Paint, Clear, 8 oz (EBCL01257)
- WOOSTER 2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221-2)
- PREMIER 18" Paint Roller Cover, 1/4" Nap, Woven Fabric (1841)
- KLEAN-STRIP Acetone Lacquer Thinner 1 gal (GML170SC)
- RUST-OLEUM Roofing Sealant, Solvent Base, 10.1 oz (338772)
- RUST-OLEUM Elastomeric Roof Coating, 4.75 gal (345498)
- RUST-OLEUM Elastomeric Acrylic Coating, White, 5 gal. (283090)
- RUST-OLEUM Roof Repair Fabric, 4" x 300 ft/roll (345649)
- RUST-OLEUM Paint Chalkboard Blk30Oz (206540)
- RUST-OLEUM Roof Cement, Solvent Base, Black (301899)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264183)
- Rust-Oleum Specialty Coatings