Shop All Specialty Coatings
Rust-Oleum
Roofing Patch and Sealer, 12 oz
Mfr # 345813
Zoro # G3851213
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13 Oz
- Base Type Solvent
- Resin Type Acrylic
- Surface Aluminum, Concrete, Metal, Modified Bitumen, Single Ply Roofing
- Coverage 2.5 to 5 sq ft/gal
Product Information
- Brand Rust-Oleum
- MFR # 345813
- Zoro # G3851213
- UPC # 20066439736
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 13 Oz |
Container Size | 12 oz |
Description
Roofing Patch and Sealer, Base Type Solvent, Resin Type Acrylic, Size 12 oz, Black, Finish Unfinished, Coverage 2.5 to 5 sq ft/gal, Dry Time 2 min, Dry Time Recoat 10 min, VOC Content 518 g/L, Surface Aluminum, Concrete, Metal, Modified Bitumen, Single Ply Roofing, Application Temperature 40 Degrees to 120 Degrees F, For Use With Gutters, Roofs, Shingles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN ENVY Paint Thinner, 1 gal. (730G1)
- KRYLON INDUSTRIAL Spray Primer, Gray, Flat Finish, 12 oz. (K01318A07)
- GENERAL FINISHES 1 Qt Warm Cherry Wood Stain Oil-Based Penetrating Stain (CHQT)
- MODERN MASTERS Metallic Paint, WaterBase, Flash Gold, 6 oz (ME164)
- RUST-OLEUM Roofing Patch and Sealer, 12 oz (345814)
- RUST-OLEUM Roofing Patch and Sealer, 12 oz (346240)
- RUST-OLEUM Performance Coating, Navy Gray, Acrylic (238754)
- RUST-OLEUM Elastomeric Acrylic Coating, White, 5 gal. (283090)
- RUST-OLEUM Roof Coating, Solvent Base, Aluminum (359667)
- RUST-OLEUM Aluminum Roof Coating, 4.75 gal (301997)
- RUST-OLEUM Roof Sealant, Water Base, Clear (301825)
- Rust-Oleum Specialty Coatings