Shop All Specialty Coatings
Rust-Oleum
Roof Repair Fabric, Polyester
Mfr # 345646
Zoro # G3970362
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 6 in x 300 ft
- Resin Type Polyester
- Surface Masonry, Metal, Plastic, Wood
- Coverage 6 in x 300 ft/gal
Product Information
- Brand Rust-Oleum
- MFR # 345646
- Zoro # G3970362
- UPC # 20066439262
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 6 in x 300 ft |
Fabric Container Size | 300ft |
Details
Color | White |
Resin Type | Polyester |
Surface | Masonry, Metal, Plastic, Wood |
Coverage | 6 in x 300 ft/gal |
Finish | Unfinished |
Application Method | Trowel |
Coating Type | Roof Patch |
Application Temperature | 0 Degrees to 100 Degrees F |
Item | Roof Repair Fabric |
For Use With | Roofs |
For Use On | Roofs |
Roof Coating Technology | Roof Repair Fabrics |
Roof Item Type | Fabric |
Basic Surface Type | Multi-Surface |
Maximum Application Temperature | 100 Degrees F |
Surface Material | Masonry, Metal, Plastic, Wood |
Roof Application | Roof Fabric |
Minimum Application Temperature | 0 Degrees F |
Durability | Non-Fibered |
Reflective | No |
Coverage Area | 6 in x 300 ft/roll |
Description
Roof Repair Fabric, Resin Type Polyester, Size 6 in x 300 ft, White, Finish Unfinished, Coverage 6 in x 300 ft/gal, Surface Masonry, Metal, Plastic, Wood, Application Temperature 0 Degrees to 100 Degrees F, For Use With Roofs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Porch and Floor Paint, Metallic, 1 gal (ME51332)
- 3M Performance Spary Gun (26837)
- RUST-OLEUM 1 Qt Clear Varathane Water-Based Exterior Ultimate Spar Urethane Satin (250241H)
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Cover-Up Black, Solvent -Based (K00830408)
- RUST-OLEUM Elastomeric Acrylic Coating, White, 5 gal. (283090)
- RUST-OLEUM Roof Cement, Solvent Base, Black (301899)
- RUST-OLEUM Elastomeric Roof Coating, 0.9 gal., White, Dry Time: 2 to 24 hr (301902)
- RUST-OLEUM Acrylic Enamel Coating, Safety Red, 1 gal. (314410)
- RUST-OLEUM Performance Coating, Safety Red, Acrylic (210475)
- RUST-OLEUM Roof Cement, 0.9 gal., Black, Dry Time: 24 hr (347427)
- RAINGUARD BRANDS 1 Gal. VandlGuardOne Anti-Graffiti Coating, Semi-Satin, Clear (VG-7003)
- Rust-Oleum Specialty Coatings