Shop All Specialty Coatings
Rust-Oleum
Roof Coating, Solvent Base, Bright White
Mfr # 360849
Zoro # G810190516
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Base Type Solvent
- Resin Type Silicone
- Application Method Brush, Roll
- VOC Content 50 g/L
Product Information
- Brand Rust-Oleum
- MFR # 360849
- Zoro # G810190516
- UPC # 020066477240
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Roof Coating, Base Type Solvent, Resin Type Silicone, Bright White, Dry Time 24 hr, VOC Content 50 g/L, CRRC Rated, cUL us Standards
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFORM 2" Angle Sash Paint Brush, PBT (70/30) Bristle (C2.0AS)
- CROWN Mineral Spirits Mineral Spirits 5 gal (OMSM05)
- TRIAMCO Trimaco ONE TUFF Drop Cloth, 15 ft L, 4 ft W, Sontara Fabric, Blue (90099)
- TESTORS Enamel Thinner 1.75 oz (1156XT)
- RUST-OLEUM Appliance Touch Up Paint, Almond, 0.6 oz. (203001)
- RUST-OLEUM Elastomeric Acrylic Coating, Off White (283085)
- RUST-OLEUM Acrylic Enamel Coating, Safety Red, 1 gal. (314410)
- RUST-OLEUM Heat Resistant Coating, 24hr (286507)
- RUST-OLEUM Acrylic Enamel Coating, Dunes Tan, 1 gal. (315508)
- RUST-OLEUM High Performance V2100 System Galvanizing Compound Aerosol, Bright 20 oz. Can (V2117838)
- SLIPDOCTORS SlipDoctors - DuraGrip Clear - Gallon (S-CT-DURCLR1G)
- Rust-Oleum Specialty Coatings