Shop All Spray Primer
Rust-Oleum
Red Primer, Flat Finish, 12 oz
Mfr # 334018
Zoro # G1962680
original price:
$9.29
15% off
Sold in multiples of 6 for $47.34
$47.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Spray Primer
- Coverage 10 to 12 sq.ft./can
- Dry Time 1 hr.
- Base Type Solvent
- Paint and Primer Surface Material Metal, Wood, Plastic and More
Product Information
- Brand Rust-Oleum
- MFR # 334018
- Zoro # G1962680
- UPC # 20066187439
- Country of Origin United States
- Category Spray Primer
Details
Paint and Primer Sub Category | Spray Primer |
Color | Red |
Coverage | 10 to 12 sq.ft./can |
Dry Time | 1 hr. |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Application | General Purpose |
Exposure Conditions | Interior/Exterior |
Resin Type | Alkyd |
Dry Time Tack Free | 20 min. |
Application Temperature | 50 Degrees to 90 Degrees F |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Color Family | Reds |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray Primer forms a tight bond to the applied surface for a smooth, longer lasting topcoat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VHT Automotive Tint, Red, 10 oz (ESP888000)
- GRACO Rac 5 Switchtip, 209 (286209)
- 3M Sealing Plug, Rubber Type, PK96 (26432)
- KRYLON INDUSTRIAL Spray Paint, Saftey Purple, Gloss, 12 oz (K01913A07)
- RUST-OLEUM Black Primer, Flat Finish, 12 oz (249846)
- RUST-OLEUM Spray Primer, Rust Preventative, Gray, Exterior/Interior, General Purpose, Solvent, 15 oz (7582838)
- RUST-OLEUM Red, Gloss Finish, 10 oz. (V2407830)
- RUST-OLEUM Universal Bonding Primer, White, 12 oz (286793)
- RUST-OLEUM Filler and Sandable Primer, Gray, 12 oz (260510)
- RUST-OLEUM Rust Preventative Spray Primer, Gray, Flat Finish, 15 oz (V2182838)
- RUST-OLEUM Rust Preventative Spray Primer, Rusty Metal Primer, Flat Finish, 24 oz (353346)
- Rust-Oleum Spray Primer