Shop All Spray Paint
Rust-Oleum
Real Orange, Gloss, 12 Oz
Mfr # 334043
Zoro # G510135985
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Real Orange
- Net Weight 12 Oz
- Dry Time 24 hr
- Base Type Solvent
- Brand and Series Rust-Oleum Painter's Touch 2X Ultra Cover
Product Information
- Brand Rust-Oleum
- MFR # 334043
- Zoro # G510135985
- UPC # 020066387440
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
General Purpose Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose, Color Family Orange, Compatible Surface Material Metal, Plastic, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic Modified Alkyd, Color Real Orange, Container Size 12 oz, Coverage Area 8 to 12 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Painter's Touch 2X, Container Type Can, Dry Time to Recoat 1 hr, Flammability Flammable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 9" Premium Roller Cover, 3/4" Nap, for Rough Surfaces (49063)
- GENERAL FINISHES 1 Gal Clear Enduro Pre-Cat Lacquer Water-Based Topcoat, Gloss (GPCG)
- ZINSSER Bulls Eye 123 Plus White Water-Based Acrylic Primer 1 qt (249933)
- MAJIC PAINTS 8-20962 EQUIP SPRAY 11OZ LT CAT YELLOW (2428062)
- RUST-OLEUM Cottage White, Gloss, 12 Oz (334040)
- RUST-OLEUM Colonial Red, Gloss, 12 Oz (334030)
- RUST-OLEUM Smokey Beige, Satin, 12 Oz (334092)
- RUST-OLEUM Vintage Gold, Metallic, 11 oz (342918)
- RUST-OLEUM 11 Oz Red-Orange Specialty Fluorescent Spray (1955830)
- RUST-OLEUM Spray Paint, White, Flat, 12 oz (7790830)
- KRYLON 5564 COLORMAXX 12 OZ IRI S SATIN (K05564007)
- Rust-Oleum Spray Paint & Primer