Shop All Spray Paint
Rust-Oleum
Purple, Gloss, 12 oz
Mfr # 20066187538
Zoro # G804152179
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Purple
- Net Weight 12 oz
- Paint and Primer Surface Material Wood, Metal, Ceramic
- Application Method Spray
Product Information
- Brand Rust-Oleum
- MFR # 20066187538
- Zoro # G804152179
- UPC # 20066187538
- Country of Origin China
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Purple |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, Metal, Ceramic |
Application Method | Spray |
Color Family | Purples |
Finish Texture | Smooth |
Sheen | Gloss |
Description
Touch ultra cover 2x delivers twice the coverage as other competitive brands. The advanced double cover technology provides the best formula for ultimate hiding power. Which allows projects to be completed faster and easier.
Features- Apply to wood, wicker, metal, plaster or unglazed ceramic.
- Fast-dry formula resists chipping and fading.
- Any-angle spray with comfort spray tip.
- Ultimate coverage.
- Smooth, durable finish.
- Color - Purple
- Finish - Gloss
- Capacity - 12 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKKENS ProLuxe Cetol SRD RE Transparent Matte Natural Oil-Based All-in-One Stain and Finish 5 gal (SIK250-078.05)
- PAPER SCRAPER Scrapr Wallpapr Removr (2986)
- SLIPDOCTORS SlipDoctors - DuraGrip Black - Gallon (S-CT-DURBLK1G)
- RUST-OLEUM 17 Oz, Fluorescent Purple, Water -Based (383021)
- RUST-OLEUM Metallic Turquoise, Metallic, 11 oz (330480)
- RUST-OLEUM Textured Spray Paint, Autumn Brown, Textured, 12 Oz (223523)
- RUST-OLEUM 12 oz. Industrial Choice Flat White Spray Paint (1690830V)
- RUST-OLEUM General Purpose Spray Paint, 12oz (279179)
- RUST-OLEUM Spray Paint, Antique Nickel, Flat Metallic, 11 oz (271474)
- RUST-OLEUM Spray Paint, Paprika, 12 Oz (249068)
- KRYLON 5576 COLORMAXX 12 OZ SEA GLASS SATIN (K05576007)
- Rust-Oleum Spray Paint