Shop All Striping & Marking Paint
Rust-Oleum
Precision Line Marking Paint, Inverted, High Visibility Yellow, 20 oz
Mfr # 203025V
Zoro # G201977139
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Yellows
- Base Type Solvent
- Size 17 Oz
- Paint and Primer Sub Category Precision Line Marking Paint
- Container Type Aerosol
Product Information
- Brand Rust-Oleum
- MFR # 203025V
- Zoro # G201977139
- UPC # 20066008543
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 Oz |
Container Size | 20 oz |
Description
Precision Line Marking Paint, Line Striping Aerosol Yes, High Visibility Yellow, Paint and Primer Application Method Inverted Spray Can, Dry Time Less Than 5 min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEAN-STRIP Acetone, 1 qt. (QAC18)
- PAREX Parex 1174 65 lbs. Perma-Finish - Fine (154908)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Lambswool/Polyester (R296-9)
- SIKKENS ProLuxe Cetol 23 Plus RE Transparent Satin Dark Oak Oil-Based Wood Finish 1 gal (SIK43009.01)
- RUST-OLEUM Precision Line Marking Paint, Inverted, APWA Orange, 20 oz (201516V)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Alert Orange, 20 oz (203026V)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Caution Blue, 20 oz (203022V)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Red/Orange, Water -Based (203037)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Caution Blue, Water -Based (203031)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Clear, Water -Based (1801838)
- RUST-OLEUM Inverted Striping Paint, 20 oz, White, Solvent -Based (2391838V)
- Rust-Oleum Striping & Marking Paint