Shop All Striping & Marking Paint
Rust-Oleum
Precision Line Marking Paint, 20 oz, Fluorescent Orange, Water -Based
Mfr # 203036
Zoro # G8339837
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Oranges
- Base Type Water
- Size 20 oz
- Paint and Primer Sub Category Precision Line Marking Paint
- Coverage 600 to 700 Linear ft/2 in Strip
Product Information
- Brand Rust-Oleum
- MFR # 203036
- Zoro # G8339837
- UPC # 20066112745
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 20 oz |
Container Size | 20 oz |
Description
Precision Line Marking Paint, Water Base Type, Line Striping Aerosol Yes, Fluorescent Orange, Size 17 oz, Precision Line Marking Paint, Paint and Primer Surface Material Asphalt, Concrete, Dirt, Grass, Gravel, Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray, Coverage 600 to 700 Linear ft/2 in Strip, Net Weight 17 oz, Dry Time Less Than 5 min, Dry Time Tack Free 5 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Paint and Varnish Remover, 5 gal. (803G5)
- WOOSTER 9" Paint Roller Cover, 9/16" Nap, Slit Foam (R234-9)
- PREMIER 4" Wall Paint Brush, Polyester Bristle, Hardwood Handle (17315)
- GENERAL FINISHES 1 Pt Antique Oak Wood Stain Water-Based Penetrating Stain (WOPT)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Blue, Water -Based (205176)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, High Visibility Yellow, Water -Based (203034)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Alert Orange, Water -Based (203035)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Safety Green, 20 oz (1634838V)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Fluorescent Purple, 20 oz (1669838V)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Caution Blue (266575)
- SEYMOUR MIDWEST 20 Oz Precaution Blue Stripe Inverted Marking Paint, Water-Based (20-653)
- Rust-Oleum Striping & Marking Paint