Shop All Spray Paint
Rust-Oleum
Poppy Pink, Gloss, 12 Oz
Mfr # 347026
Zoro # G300480325
product price: $9.45
/ea
Sold in multiples of 6 for $56.70
$56.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Net Weight 12 Oz
- Base Type Solvent
- Paint and Primer Surface Material Multi-Surface
- Brand and Series Rust-Oleum Stops Rust
Product Information
- Brand Rust-Oleum
- MFR # 347026
- Zoro # G300480325
- UPC # 20066442569
- Country of Origin United States
- Category Spray Paint
Details
Item | Rust Preventative Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Color | Poppy Pink |
Net Weight | 12 Oz |
Base Type | Solvent |
Paint and Primer Surface Material | Multi-Surface |
Brand and Series | Rust-Oleum Stops Rust |
Application Method | Spray |
Paint Sub-Brand | Stops Rust |
Color Family | Pinks |
Series | Stops Rust |
Sheen | Gloss |
Description
Rust-Oleum Stops Rust Protective Enamel Spray Paint is a premium, rust preventative coating for multi-purpose use. The proven Stops Rust formula ensures optimal durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 21/64", 1/2", 1/4", #2, #4 Artist Paint Brush Set, Camel Hair Bristle, Wood Handle, 12 PK (AR10105)
- OSBORN 1" Flat Sash Paint Brush, Hog Hair Bristle, Lacquered Walnut Handle (0007010300)
- SEYMOUR OF SYCAMORE Hi-Tech Enamel Spray Paint, Semi-gloss Black, 12 oz. (16-139)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap, Knit Fabric (R241-4)
- RUST-OLEUM Tuscan Sun, Gloss, 12 Oz (298537)
- RUST-OLEUM Spray Paint, Satin Nickel, Metallic, 11 oz (249130)
- RUST-OLEUM High Temperature Spray Paint, Black, Flat, 15 oz (V2176838)
- RUST-OLEUM Mystic Brown, Metallic, 12 Oz (262660)
- RUST-OLEUM Rust Preventative Spray Paint, Flat, 12oz (376856)
- RUST-OLEUM Spray Paint, London Gray, 12 Oz (346953)
- ZINSSER Royal Blue Touch N Tone Spray Paint (55278 830)
- Rust-Oleum Spray Paint