Shop All Specialty Coatings
Rust-Oleum
Performance Coating, Safety Ylw, Acrylic
Mfr # 210477
Zoro # G2842996
original price:
$125.77
12% off
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Family Yellows
- Base Type Water
- Resin Type Acrylic Urethane
- Surface Interior and Exterior Surface, Galvanized Steel
Product Information
- Brand Rust-Oleum
- MFR # 210477
- Zoro # G2842996
- UPC # 20066126353
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Direct to Metal Urethane, Water Based Acrylic, Color Safety Yellow, Semi-Gloss Finish, 1 gal., Application Method Brush, Roll, Spray, Application Temperature Above 50 F, Coverage 180 to 545 sq. ft., Dry Time 2 to 4 hr., For Metal, Galvanized Steel, Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Hanheld Spray Gun Storage/Start-up Kit (16M816)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap Nap, Mohair/Polyester (R207)
- WOOSTER Softip Paint Brush, Nylon/Polyester Bristles, 2" Wide, Angled Profile, Plastic Kaiser Handle (0Q32080020)
- RUST-OLEUM 1 Qt Clear Varathane Triple Thick Polyurethane, Semi-Gloss (284472)
- RUST-OLEUM Roofing Sealant, Solvent Base, 10.1 oz (338772)
- RUST-OLEUM Acrylic Enamel Coating, Silver Gray, 1 gal (315506)
- RUST-OLEUM Heat Resistant Coating, 24hr (286507)
- RUST-OLEUM Aluminum Roof Coating, 0.9 gal, Light Gray, VOC Content: 397g/L (301905)
- RUST-OLEUM Elastomeric Roof Coating, 0.9 gal., White, Base Type: Water (301903)
- RUST-OLEUM Heat Resistant Coating, Metal (286510)
- DAP 1 Qt White #33 Glazing Compound (12122)
- Rust-Oleum Specialty Coatings