Shop All Specialty Coatings
Rust-Oleum
Performance Coating, Safety Red, Acrylic
Mfr # 210475
Zoro # G1865674
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Family Reds
- Base Type Water
- Resin Type Acrylic Urethane
- Surface Interior and Exterior Surface, Galvanized Steel
Product Information
- Brand Rust-Oleum
- MFR # 210475
- Zoro # G1865674
- UPC # 20066126339
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Direct to Metal Urethane, Water Based Acrylic, Color Safety Red, Semi-Gloss Finish, 1 gal., Application Method Brush, Roll, Spray, Application Temperature Above 50 F, Coverage 180 to 545 sq. ft., Dry Time 2 to 4 hr., For Metal, Galvanized Steel, Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Paint Sprayer, Stand, 3/4 HP (17G177)
- RICHARD Paint Brush Set, 1 (81305)
- RUST-OLEUM High Temperature Paint, Satin, Oil Base, Black, 1 qt (7778-502)
- RICHARD Foam Corner Roller (94013)
- RUST-OLEUM Performance Coating, Wht Pastel, Acrylic, 1 (238752)
- RUST-OLEUM High Performance V2100 System Galvanizing Compound Aerosol, Bright 20 oz. Can (V2117838)
- RUST-OLEUM Acrylic Enamel Coating, Black, 5 gal. (316534)
- RUST-OLEUM Appliance Touch Up Paint, Biscuit, 0.6 oz. (203002)
- RUST-OLEUM Aluminum Roof Coating, 0.9 gal, Light Gray, VOC Content: 397g/L (301905)
- RUST-OLEUM Chalkboard Paint, Flat Black, Quart (301450)
- RUST-OLEUM Acrylic Enamel Coating, Forest Green, 5gal (316543)
- Rust-Oleum Specialty Coatings