Shop All Specialty Coatings
Rust-Oleum
Performance Coating, Safety Blue, Acrylic
Mfr # 238753
Zoro # G2334884
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blues
- Base Type Water
- Resin Type Acrylic Urethane
- Surface Interior and Exterior Surface, Galvanized Steel
- Coverage 137 to 513 sq ft/gal
Product Information
- Brand Rust-Oleum
- MFR # 238753
- Zoro # G2334884
- UPC # 20066160371
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Direct to Metal Urethane, Water Based Acrylic, Color Safety Blue, Semi-Gloss Finish, 1 gal., Application Method Brush, Roll, Spray, Application Temperature Above 50 F, Coverage 180 to 545 sq. ft., Dry Time 2 to 4 hr., For Metal, Galvanized Steel, Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 3" Flat Sash Paint Brush, Nylon Bristle (144100230)
- RUST-OLEUM 10OZ RED MP Spr Paint (55270830)
- HOUGEN Tornado II Paint Shaker 120V (51200)
- 3M HVLP Spray Gun, 1/4" Air Inlet (16579)
- RUST-OLEUM Performance Coating, Navy Gray, Acrylic (238754)
- RUST-OLEUM Performance Coating, Black, Acrylic (208039)
- RUST-OLEUM Roof Cement, Solvent Base, Black (301826)
- RUST-OLEUM Elastomeric Acrylic Coating, Reseda Green (283089)
- RUST-OLEUM Elastomeric Acrylic Coating, Gray Green (283094)
- RUST-OLEUM Elastomeric Roof Coating, 0.9 gal., White, Base Type: Water (301903)
- INSL-X BY BENJAMIN MOORE Insl-X White Flat Acrylic Fire Retardant Paint 1 gal (FR210099-01)
- Rust-Oleum Specialty Coatings