Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
Painter's Touch® 2X Ultra Cover® Spray Paint - 2X Ultra Cover Gloss Spray - 12 oz. Spray - Gloss (Discontinued)
Mfr # 329198
Zoro # G604356609
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Purples
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Paint and Primer Surface Material Wood, Ceramic, Plastic, Metal
Product Information
- Brand Rust-Oleum
- MFR # 329198
- Zoro # G604356609
- UPC # 20066378424
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Purples |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, Ceramic, Plastic, Metal |
Application Method | Spray |
Description
With the breakthrough Double Coverage Technology of Painter's Touch® 2X Ultra Cover® Spray paint, your project could be done twice as fast with two times the coverage*. This let's you get the job done faster so you can enjoy it sooner. With indoor and outdoor durability, you can rest assure your project will last. The smooth, gloss finish is available in a large variety of on-trend colors.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.